- 8.7" Maximum Diameter
- 3.3" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 2 in Stroke | 2650 lbf |
| Force @ 9 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | N/A |
| Convolutions | Single |
| Force @ Maximum Stroke (80 psi) | 1100 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 4 3/4 in |
| Blind Tap Spacing | 2 3/4 in |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| End Closure | Style 2 End Retainer |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Min] | 3 3/4 in |
| Force @ 1 in Stroke | 3300 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ Stroke (80 psi) | 3450 lbf @ 1 in, 3450 lbf @ 2 in, 2000 lbf @ 3 in |
| Force @ 5 in Stroke | N/A |
| End Plate Diameter | 5 in |
| Air Inlet | 1/4 in |
| Compressed Height | 2 in |
| Style No. | YI-1B |
| Force @ 3 in Stroke | 1600 lbf |
| Force @ 6 in Stroke | N/A |
| Stroke Length [Max] | 3.300 in |
| Weight | 4.7 LB |

