- 8.7" Maximum Diameter
- 3.3" Stroke Length
- 2" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 3300 lbf |
| Style No. | YI-1B |
| Force @ 6 in Stroke | N/A |
| Convolutions | Single |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Max] | 4 3/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 3450 lbf @ 1 in, 3450 lbf @ 2 in, 2000 lbf @ 3 in |
| Force @ 4 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 3 in Stroke | 1600 lbf |
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 2 3/4 in |
| End Plate Diameter | 5 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 100 psi |
| Recommended Isolator Design Height [Min] | 3 3/4 in |
| Bellows Type | Single Convoluted |
| Bumpers | w/o Bumpers |
| Compressed Height | 2 in |
| Force @ 12 in Stroke | N/A |
| End Closure | Style 2 End Retainer |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 2650 lbf |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.300 in |
| Force @ Maximum Stroke (80 psi) | 1100 lbf |
| Weight | 4.7 LB |

