- 8.7" Maximum Diameter
- 3" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Air Inlet | 1/4 in |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 3 3/4 in |
| Bellows Type | Single Convoluted |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Convolutions | Single |
| Force @ 2 in Stroke | 2500 lbf |
| End Closure | Style 3 End Retainer |
| Fill Port Offset | 1 3/8 in |
| Temperature Range [Max] | 150 °F |
| Bumpers | w/Bumpers |
| Force @ Maximum Stroke (80 psi) | 1100 lbf |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 1250 lbf @ 3 in, 3250 lbf @ 1 in, 3250 lbf @ 2 in |
| End Plate Diameter | 5 in |
| Stroke Length [Max] | 3 in |
| Recommended Isolator Design Height [Max] | 4 3/4 in |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 2 in |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 3200 lbf |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 3 in Stroke | 1100 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Style No. | YI-1B |
| Weight | 4.7 LB |

