- 9.4" Maximum Diameter
- 4.7" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 1600 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Air Inlet | 1/4 in |
| Bellows Type | Single Convoluted |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 2 in |
| End Plate Diameter | 5 in |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 4 in |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| End Closure | Style 2 End Retainer |
| Pressure [Max] | 100 psi |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 1 in Stroke | 3100 lbf |
| Force @ Stroke (80 psi) | 3100 lbf @ 1 in, 2700 lbf @ 2 in, 1900 lbf @ 3 in |
| Force @ 4 in Stroke | N/A |
| Stroke Length [Max] | 3.200 in |
| Force @ 9 in Stroke | N/A |
| Convolutions | Single |
| Style No. | YI-1B |
| Force @ 2 in Stroke | 2700 lbf |
| Force @ 3 in Stroke | 1900 lbf |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Weight | 4.8 LB |

