- 9.4" Maximum Diameter
- 4.7" Stroke Length
- 2" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Recommended Isolator Design Height [Min] | 4 in |
| Pressure [Max] | 100 psi |
| End Closure | Style 2 End Retainer |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| Convolutions | Single |
| Style No. | YI-1B |
| Air Inlet | 3/4 in |
| Bellows Type | Single Convoluted |
| Stroke Length [Max] | 3.200 in |
| Force @ 2 in Stroke | 2700 lbf |
| Force @ 3 in Stroke | 1900 lbf |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Force @ Maximum Stroke (80 psi) | 1600 lbf |
| Compressed Height | 2 in |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 8 in Stroke | N/A |
| End Plate Diameter | 5 in |
| Temperature Range [Max] | 150 °F |
| Force @ 1 in Stroke | 3100 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 3100 lbf @ 1 in, 2700 lbf @ 2 in, 1900 lbf @ 3 in |
| Force @ 6 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Weight | 4.8 LB |

