- 9.4" Maximum Diameter
- 4.7" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Compressed Height | 2 in |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 4 in Stroke | 3400 lbf |
| End Plate Diameter | 5 in |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 3100 lbf |
| Force @ 9 in Stroke | N/A |
| Fill Port Offset | 1 3/8 in |
| Force @ 2 in Stroke | 2700 lbf |
| Bellows Type | Single Convoluted |
| End Closure | Style 3 End Retainer |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Bumpers | w/o Bumpers |
| Convolutions | Single |
| Recommended Isolator Design Height [Min] | 4 in |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 3.200 in |
| Force @ 8 in Stroke | N/A |
| Style No. | YI-1B |
| Force @ Stroke (80 psi) | 3100 lbf @ 1 in, 2700 lbf @ 2 in, 1900 lbf @ 3 in |
| Force @ Maximum Stroke (80 psi) | 1600 lbf |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | 1900 lbf |
| Weight | 4.8 LB |

