- 9.4" Maximum Diameter
- 4.4" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| End Plate Diameter | 5 in |
| End Closure | Style 3 End Retainer |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 6 in Stroke | N/A |
| Fill Port Offset | 1 3/8 in |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 4 in |
| Bumpers | w/Bumpers |
| Force @ 2 in Stroke | 2700 lbf |
| Force @ 8 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | 1900 lbf |
| Compressed Height | 2 in |
| Force @ 12 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 1600 lbf |
| Style No. | YI-1B |
| Force @ Stroke (80 psi) | 1900 lbf @ 3 in, 2700 lbf @ 2 in, 3100 lbf @ 1 in |
| Convolutions | Single |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 3.200 in |
| Force @ 1 in Stroke | 3100 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Air Inlet Type | NPT |
| Weight | 4.8 LB |

