- 11" Maximum Diameter
- 2.7" Stroke Length
- 3.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Temperature Range [Max] | 150 °F |
| Blind Tap Spacing | 3 1/2 in |
| Force @ Stroke (80 psi) | 4250 lbf @ 1 in, 4250 lbf @ 2 in |
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Recommended Isolator Design Height [Max] | 5 in |
| Force @ 2 in Stroke | 2850 lbf |
| Force @ 8 in Stroke | N/A |
| Convolutions | Single |
| Bumpers | w/Bumpers |
| Force @ 4 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 2850 lbf |
| Stroke Length [Max] | 2 in |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| End Plate Diameter | 6.4 in |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Style No. | YI-1B |
| Fill Port Offset | 1 3/4 in |
| Compressed Height | 2.3 in |
| End Closure | Style 3 End Retainer |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 4150 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Weight | 6.5 LB |

