- 11" Maximum Diameter
- 3.6" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 5050 lbf |
| Air Inlet Type | NPT |
| End Plate Diameter | 6.4 in |
| Blind Tap Spacing | 3 1/2 in |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | 4150 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 2.900 in |
| Bellows Type | Single Convoluted |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Style No. | YI-1B |
| Force @ Maximum Stroke (80 psi) | 2850 lbf |
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Force @ 6 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 5 in |
| Compressed Height | 2.3 in |
| Fill Port Offset | 1 3/4 in |
| Convolutions | Single |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Force @ Stroke (80 psi) | 5050 lbf @ 1 in, 5050 lbf @ 2 in |
| Weight | 6.5 LB |

