- 11" Maximum Diameter
- 2.7" Stroke Length
- 3.2" Compressed Height
- 1/2" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Temperature Range [Max] | 150 °F |
| End Plate Diameter | 6.4 in |
| Force @ Stroke (80 psi) | 4250 lbf @ 1 in, 4250 lbf @ 2 in |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Max] | 5 in |
| Force @ Maximum Stroke (80 psi) | 2850 lbf |
| Bumpers | w/Bumpers |
| Bellows Type | Single Convoluted |
| Temperature Range [Min] | -40 °F |
| Force @ 1 in Stroke | 4150 lbf |
| Force @ 8 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Compressed Height | 2.3 in |
| Force @ 6 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Force @ 2 in Stroke | 2850 lbf |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Force @ 3 in Stroke | N/A |
| Stroke Length [Max] | 2 in |
| Convolutions | Single |
| Style No. | YI-1B |
| Air Inlet | 1/2 in |
| Fill Port Offset | 1 3/4 in |
| Force @ 4 in Stroke | N/A |
| Blind Tap Spacing | 3 1/2 in |
| Weight | 6.5 LB |

