- 11" Maximum Diameter
- 3.6" Stroke Length
- 2.3" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Blind Tap Spacing | 3 1/2 in |
| Force @ Stroke (80 psi) | 5050 lbf @ 1 in, 4150 lbf @ 2 in |
| Force @ 3 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 2.3 in |
| Force @ 1 in Stroke | 5050 lbf |
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | 4150 lbf |
| Air Inlet | 3/4 in |
| Air Inlet Type | NPT |
| Bellows Type | Single Convoluted |
| Recommended Isolator Design Height [Max] | 5 in |
| Style No. | YI-1B |
| Convolutions | Single |
| End Plate Diameter | 6.4 in |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 2.900 in |
| Force @ 9 in Stroke | N/A |
| Fill Port Offset | 1 1/2 in |
| End Closure | Style 3 End Retainer |
| Force @ Maximum Stroke (80 psi) | 2850 lbf |
| Bumpers | w/o Bumpers |
| Temperature Range [Max] | 150 °F |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Weight | 6.5 LB |

