- 11.7" Maximum Diameter
- 11" Stroke Length
- 6.1" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Style No. | YI-1R |
| Recommended Isolator Design Height [Max] | 12 in |
| Force @ 4 in Stroke | 6700 lbf |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 11 in |
| Pressure [Max] | 100 psi |
| Compressed Height | 6.1 in |
| Recommended Isolator Design Height [Min] | 8 in |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 8 in Stroke | 5750 lbf |
| End Closure | None |
| Force @ 1 in Stroke | 6700 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 2 in Stroke | 5700 lbf |
| Force @ Maximum Stroke (80 psi) | 2300 lbf |
| Force @ Stroke (80 psi) | 5750 lbf @ 8 in, 6750 lbf @ 4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Bellows Type | Rolling Lobe |
| Bumpers | w/Bumpers |
| Weight | 17.0 LB |

