- 12.7" Maximum Diameter
- 13.4" Stroke Length
- 7.7" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Force @ 4 in Stroke | 7440 lbf |
| End Closure | None |
| Force @ Stroke (80 psi) | 4350 lbf @ 12 in, 7200 lbf @ 8 in, 7600 lbf @ 4 in |
| Compressed Height | 7.7 in |
| Force @ 8 in Stroke | 7200 lbf |
| Recommended Isolator Design Height [Max] | 16 1/2 in |
| Bumpers | w/Bumpers |
| Air Inlet | 1/4 in |
| Force @ 1 in Stroke | 7400 lbf |
| Force @ 3 in Stroke | 4100 lbf |
| Force @ 12 in Stroke | 4350 lbf |
| Bellows Type | Rolling Lobe |
| Style No. | YI-1R |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 2700 lbf |
| Stroke Length [Max] | 13.400 in |
| Force @ 2 in Stroke | 7000 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Weight | 18.3 LB |

