- 12.6" Maximum Diameter
- 19.6" Stroke Length
- 9.5" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Stroke Length [Max] | 19.600 in |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | 7000 lbf |
| Force @ Stroke (80 psi) | 7300 lbf @ 12 in, 7550 lbf @ 8 in, 7850 lbf @ 4 in |
| Force @ 8 in Stroke | 7225 lbf |
| Force @ 3 in Stroke | 7000 lbf |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Rolling Lobe |
| Compressed Height | 9 1/2 in |
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Max] | 20 in |
| Recommended Isolator Design Height [Min] | 16 in |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ 4 in Stroke | 7575 lbf |
| Force @ 1 in Stroke | 7500 lbf |
| Force @ Maximum Stroke (80 psi) | 3100 lbf |
| End Closure | None |
| Force @ 2 in Stroke | 7200 lbf |
| Style No. | YI-1R |
| Weight | 23.0 LB |

