- 14.6" Maximum Diameter
- 14.8" Stroke Length
- 7.7" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Force @ 1 in Stroke | 8400 lbf |
| End Closure | None |
| Force @ 5 in Stroke | N/A |
| Style No. | YI-1R |
| Stroke Length [Max] | 14.800 in |
| Recommended Isolator Design Height [Min] | 11 in |
| Bellows Type | Rolling Lobe |
| Force @ Stroke (80 psi) | 6000 lbf @ 12 in, 8600 lbf @ 8 in, 8650 lbf @ 4 in |
| Force @ 3 in Stroke | 5800 lbf |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | 6100 lbf |
| Compressed Height | 7.7 in |
| Air Inlet Type | NPT |
| Bumpers | w/Bumpers |
| Recommended Isolator Design Height [Max] | 16 1/2 in |
| Force @ Maximum Stroke (80 psi) | 2500 lbf |
| Force @ 4 in Stroke | 8400 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 8 in Stroke | 8400 lbf |
| Force @ 2 in Stroke | 8400 lbf |
| Weight | 26.9 LB |

