- 14.6" Maximum Diameter
- 16.9" Stroke Length
- 8.9" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | 8500 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (80 psi) | 8700 lbf @ 8 in, 8750 lbf @ 4 in |
| Force @ 1 in Stroke | 8500 lbf |
| Recommended Isolator Design Height [Min] | 14 in |
| End Closure | None |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | 8500 lbf |
| Recommended Isolator Design Height [Max] | 18 in |
| Air Inlet | 1/4 in |
| Bumpers | w/Bumpers |
| Force @ 3 in Stroke | 6000 lbf |
| Air Inlet Type | NPT |
| Compressed Height | 8.9 in |
| Force @ Maximum Stroke (80 psi) | N/A |
| Force @ 2 in Stroke | 8500 lbf |
| Stroke Length [Max] | 16.900 in |
| Bellows Type | Rolling Lobe |
| Style No. | YI-1R |
| Force @ 6 in Stroke | N/A |
| Weight | 29.0 LB |

