- 14.8" Maximum Diameter
- 12.3" Stroke Length
- 5.7" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Compressed Height | 5.7 in |
| Force @ 1 in Stroke | 10550 lbf |
| Force @ 12 in Stroke | 3000 lbf |
| Bellows Type | Rolling Lobe |
| Force @ 2 in Stroke | 8500 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | 8500 lbf |
| Force @ 4 in Stroke | 10500 lbf |
| Pressure [Max] | 100 psi |
| Bumpers | w/Bumpers |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Stroke Length [Max] | 12.300 in |
| Force @ 3 in Stroke | 2900 lbf |
| Force @ Stroke (80 psi) | 3450 lbf @ 12 in, 8950 lbf @ 8 in, 10950 lbf @ 4 in |
| Force @ 6 in Stroke | N/A |
| End Closure | None |
| Force @ Maximum Stroke (80 psi) | 2900 lbf |
| Air Inlet Type | NPT |
| Style No. | YI-1R |
| Air Inlet | 1/4 in |
| Recommended Isolator Design Height [Max] | 11 in |
| Weight | 22.9 LB |

