- 8.7" Maximum Diameter
- 13" Stroke Length
- 5.6" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Force @ 2 in Stroke | N/A |
| End Closure | None |
| Air Inlet | 1/4 in |
| Recommended Isolator Design Height [Max] | 13 in |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 2950 lbf @ 8 in, 3300 lbf @ 4 in |
| Style No. | YI-1R |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | N/A |
| Force @ 3 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | 3200 lbf |
| Pressure [Max] | 100 psi |
| Compressed Height | 5.6 in |
| Stroke Length [Max] | 13 in |
| Bellows Type | Rolling Lobe |
| Force @ 8 in Stroke | 2950 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | 3280 lbf |
| Weight | 6.5 LB |

