- 9 1/2" Maximum Diameter
- 8.6" Stroke Length
- 3.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Recommended Isolator Design Height [Min] | 6 in |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 1400 lbf @ 8 in, 4150 lbf @ 4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | 4150 lbf |
| Stroke Length [Max] | 8.600 in |
| Style No. | YI-1R |
| Air Inlet | 1/4 in |
| Compressed Height | 3.2 in |
| Force @ 8 in Stroke | 1600 lbf |
| End Closure | None |
| Bellows Type | Rolling Lobe |
| Force @ Maximum Stroke (80 psi) | 900 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 4100 lbf |
| Force @ 2 in Stroke | 1000 lbf |
| Bumpers | w/o Bumpers |
| Recommended Isolator Design Height [Max] | 7 1/2 in |
| Force @ 3 in Stroke | N/A |
| Weight | 6.0 LB |

