- 3 1/4" Maximum Diameter
- 4.4" Stroke Length
- 3.6" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
| Lower End Plate Diameter | 2 3/4 in |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 5 in |
| Pressure [Max] | 100 psi |
| End Closure | Style 1 End Retainer |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 1 in Stroke | 400 lbf |
| Bellows Type | Shaped Sleeve |
| Force @ Maximum Stroke (80 psi) | 110 lbf |
| Force @ 3 in Stroke | 400 lbf |
| Stroke Length [Max] | 4.400 in |
| Force @ 2 in Stroke | 400 lbf |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Max] | 6 in |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Upper End Plate Diameter | 2 3/4 in |
| Temperature Range [Min] | -40 °F |
| Bumpers | w/o Bumpers |
| Blind Tap for Mounting | 1/2-13 UNC x 0.63 Deep |
| Force @ Stroke (80 psi) | 370 lbf @ 1 in, 370 lbf @ 3 in |
| Style No. | YI-1S |
| Compressed Height | 3.6 in |
| Air Inlet | 1/8 in |
| Weight | 1.4 LB |

