- 3.6" Maximum Diameter
- 2.1" Stroke Length
- 1.5" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Lower End Plate Diameter | 3.4 in |
| Recommended Isolator Design Height [Max] | 3 in |
| Recommended Isolator Design Height [Min] | 2 in |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 2 End Retainer |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Shaped Sleeve |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 560 lbf |
| Force @ Maximum Stroke (80 psi) | 120 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ Stroke (80 psi) | 580 lbf @ 1 in |
| Blind Tap for Mounting | 5/16-18 UNC x 0.44 Deep |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 2.100 in |
| Temperature Range [Min] | -40 °F |
| Style No. | YI-1S |
| Force @ 6 in Stroke | N/A |
| Air Inlet | 1/8 in |
| Compressed Height | 1 1/2 in |
| Upper End Plate Diameter | 2.4 in |
| Force @ 4 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Weight | 0.6 LB |

