- 4.6" Maximum Diameter
- 6 1/2" Stroke Length
- 4.0" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 6 1/2 in |
| Force @ 5 in Stroke | 850 lbf |
| End Closure | Style 1 End Retainer |
| Air Inlet | 1/8 in |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | 900 lbf |
| Blind Tap for Mounting | 1/2-13 UNC x 0.63 Deep |
| Force @ Maximum Stroke (80 psi) | 540 lbf |
| Air Inlet Type | NPT |
| Style No. | YI-1S |
| Lower End Plate Diameter | 4.1 in |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 700 lbf |
| Recommended Isolator Design Height [Min] | 6 1/2 in |
| Upper End Plate Diameter | 4.1 in |
| Recommended Isolator Design Height [Max] | 7 1/2 in |
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Force @ 3 in Stroke | 900 lbf |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Compressed Height | 4 in |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 730 lbf @ 1 in, 730 lbf @ 3 in, 730 lbf @ 5 in |
| Bellows Type | Shaped Sleeve |
| Weight | 2.6 LB |

