- 5.6" Maximum Diameter
- 5 1/2" Stroke Length
- 4" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Min] | -40 °F |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 1100 lbf |
| Compressed Height | 4 in |
| Stroke Length [Max] | 5 1/2 in |
| End Closure | Style 1 End Retainer |
| Force @ 5 in Stroke | 900 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 1/8 in |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 7.200 in |
| Blind Tap for Mounting | 1/2-13 UNC x 0.63 Deep |
| Force @ 3 in Stroke | 1100 lbf |
| Force @ 1 in Stroke | 1000 lbf |
| Force @ Stroke (80 psi) | 990 lbf @ 1 in, 990 lbf @ 3 in, 990 lbf @ 5 in |
| Lower End Plate Diameter | 4.1 in |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Shaped Sleeve |
| Recommended Isolator Design Height [Min] | 6.200 in |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 800 lbf |
| Upper End Plate Diameter | 4.1 in |
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Style No. | YI-1S |
| Weight | 2.5 LB |

