- 5.6" Maximum Diameter
- 6 1/2" Stroke Length
- 4" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
| Temperature Range [Max] | 150 °F |
| Force @ 5 in Stroke | 1100 lbf |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Style No. | YI-1S |
| Lower End Plate Diameter | 5.1 in |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Shaped Sleeve |
| Compressed Height | 4 in |
| End Closure | Style 1 End Retainer |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 990 lbf @ 1 in, 990 lbf @ 3 in, 990 lbf @ 5 in |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Max] | 9 in |
| Force @ 3 in Stroke | 1150 lbf |
| Recommended Isolator Design Height [Min] | 7 in |
| Air Inlet | 1/8 in |
| Stroke Length [Max] | 6 1/2 in |
| Force @ 1 in Stroke | 1000 lbf |
| Force @ Maximum Stroke (80 psi) | 750 lbf |
| Upper End Plate Diameter | 5.1 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | 1150 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Blind Tap for Mounting | 1/2-13 UNC x 0.63 Deep |
| Weight | 2.6 LB |

