- 5.6" Maximum Diameter
- 4" Stroke Length
- 2.2" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 8 in Stroke | N/A |
| Bellows Type | Shaped Sleeve |
| Lower End Plate Diameter | 5.1 in |
| Blind Tap for Mounting | 3/8-16 UNC x 0.50 Deep |
| Force @ 3 in Stroke | 950 lbf |
| Force @ 5 in Stroke | N/A |
| Stroke Length [Max] | 4 in |
| Temperature Range [Max] | 150 °F |
| Force @ 6 in Stroke | N/A |
| Force @ 2 in Stroke | 950 lbf |
| Compressed Height | 2.2 in |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/8 in |
| Recommended Isolator Design Height [Max] | 4.300 in |
| Style No. | YI-1S |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 960 lbf @ 3 in, 1140 lbf @ 1 in |
| Upper End Plate Diameter | 5.1 in |
| Force @ 1 in Stroke | 1100 lbf |
| Recommended Isolator Design Height [Min] | 3.800 in |
| Temperature Range [Min] | -40 °F |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 560 lbf |
| End Closure | Style 2 End Retainer |
| Force @ 12 in Stroke | N/A |
| Weight | 1.9 LB |

