- 13" Maximum Diameter
- 6.9" Stroke Length
- 4.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 6 in Stroke | N/A |
| Force @ Stroke (80 psi) | 6600 lbf @ 4 in, 8050 lbf @ 2 in |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Blind Tap Spacing | 6.2 in |
| Air Inlet | 1/4 in |
| Force @ 5 in Stroke | N/A |
| End Plate Diameter | 9 in |
| Force @ 3 in Stroke | N/A |
| Force @ 2 in Stroke | 8050 lbf |
| Force @ 1 in Stroke | 8000 lbf |
| Temperature Range [Max] | 150 °F |
| Compressed Height | 3.4 in |
| Air Inlet Type | NPT |
| Style No. | YI-2B |
| Force @ Maximum Stroke (80 psi) | 5200 lbf |
| Force @ 8 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Bumpers | w/Bumpers |
| Fill Port Offset | 2 7/8 in |
| Convolutions | Double |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -40 °F |
| Force @ 4 in Stroke | 6600 lbf |
| Stroke Length [Max] | 5.300 in |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Weight | 12.4 LB |

