- 13" Maximum Diameter
- 6.9" Stroke Length
- 4.2" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Double |
| Blind Tap Spacing | 6.2 in |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ 8 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ Stroke (80 psi) | 6600 lbf @ 4 in, 8050 lbf @ 2 in |
| Fill Port Offset | 2 7/8 in |
| End Closure | Style 3 End Retainer |
| Air Inlet Type | NPT |
| Force @ 3 in Stroke | N/A |
| Force @ 4 in Stroke | 6600 lbf |
| Bumpers | w/Bumpers |
| Force @ Maximum Stroke (80 psi) | 5200 lbf |
| Style No. | YI-2B |
| Stroke Length [Max] | 5.300 in |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 150 °F |
| Force @ 6 in Stroke | N/A |
| Force @ 2 in Stroke | 8050 lbf |
| Compressed Height | 3.4 in |
| Bellows Type | Double Convoluted |
| End Plate Diameter | 9 in |
| Force @ 1 in Stroke | 8000 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 12.4 LB |

