- 13.7" Maximum Diameter
- 10.8" Stroke Length
- 3.6" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Temperature Range [Min] | -40 °F |
| Convolutions | Double |
| Air Inlet | 3/4 in |
| Stroke Length [Max] | 8.400 in |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Force @ 1 in Stroke | 8600 lbf |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| End Closure | Style 3 End Retainer |
| Blind Tap Spacing | 6.2 in |
| End Plate Diameter | 9 in |
| Force @ Maximum Stroke (80 psi) | 4500 lbf |
| Fill Port Offset | 2 7/8 in |
| Style No. | YI-2B |
| Bumpers | w/o Bumpers |
| Bellows Type | Double Convoluted |
| Force @ 12 in Stroke | N/A |
| Force @ 2 in Stroke | 8200 lbf |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ 6 in Stroke | 6900 lbf |
| Compressed Height | 4.3 in |
| Force @ Stroke (80 psi) | 8200 lbf @ 2 in, 7200 lbf @ 4 in, 6900 lbf @ 6 in |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 150 °F |
| Force @ 4 in Stroke | 7200 lbf |
| Force @ 9 in Stroke | N/A |
| Weight | 14.0 LB |

