- 13" Maximum Diameter
- 7.7" Stroke Length
- 3.4" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Fill Port Offset | 2 7/8 in |
| End Plate Diameter | 9 in |
| Air Inlet | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 8400 lbf |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 8450 lbf @ 2 in, 7200 lbf @ 4 in, 5200 lbf @ 6 in |
| End Closure | Style 3 End Retainer |
| Style No. | YI-2B |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 6 in Stroke | 5200 lbf |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 5200 lbf |
| Force @ 2 in Stroke | 8400 lbf |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Stroke Length [Max] | 6.100 in |
| Bellows Type | Double Convoluted |
| Force @ 4 in Stroke | 7200 lbf |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 3.4 in |
| Force @ 3 in Stroke | 5200 lbf |
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Temperature Range [Min] | -40 °F |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Weight | 12.4 LB |

