- 13" Maximum Diameter
- 7.7" Stroke Length
- 3.4" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| End Plate Diameter | 9 in |
| End Closure | Style 3 End Retainer |
| Stroke Length [Max] | 6.100 in |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Force @ 2 in Stroke | 8400 lbf |
| Force @ 1 in Stroke | 8400 lbf |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | 7200 lbf |
| Compressed Height | 3.4 in |
| Fill Port Offset | 2 7/8 in |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ Maximum Stroke (80 psi) | 5200 lbf |
| Force @ Stroke (80 psi) | 8420 lbf @ 2 in, 7200 lbf @ 4 in, 5200 lbf @ 6 in |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Style No. | YI-2B |
| Convolutions | Double |
| Bellows Type | Double Convoluted |
| Force @ 6 in Stroke | 5200 lbf |
| Force @ 3 in Stroke | 5200 lbf |
| Bumpers | w/o Bumpers |
| Blind Tap Spacing | 6.2 in |
| Weight | 12.4 LB |

