- 15.1" Maximum Diameter
- 7.8" Stroke Length
- 3.5" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | 8400 lbf |
| Force @ 1 in Stroke | 12900 lbf |
| Style No. | YI-2B |
| Stroke Length [Max] | 6 in |
| Temperature Range [Max] | 150 °F |
| Compressed Height | 3 1/2 in |
| End Closure | Style 4 End Retainer |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Bellows Type | Double Convoluted |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Maximum Stroke (80 psi) | 7900 lbf |
| Force @ 5 in Stroke | N/A |
| Air Inlet Type | NPT |
| Convolutions | Double |
| Force @ 4 in Stroke | 11100 lbf |
| Air Inlet | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ Stroke (80 psi) | 12950 lbf @ 2 in, 11250 lbf @ 4 in, 8400 lbf @ 6 in |
| Force @ 3 in Stroke | 8400 lbf |
| End Plate Diameter | 11.3 in |
| Fill Port Offset | 3 1/8 in |
| Force @ 2 in Stroke | 12900 lbf |
| Weight | 18.5 LB |

