- 15.1" Maximum Diameter
- 6.4" Stroke Length
- 4.9" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| End Plate Diameter | 11.3 in |
| Bellows Type | Double Convoluted |
| Bumpers | w/Bumpers |
| Force @ 4 in Stroke | 9400 lbf |
| Style No. | YI-2B |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Stroke Length [Max] | 4.800 in |
| Compressed Height | 3 1/2 in |
| End Closure | Style 4 End Retainer |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Maximum Stroke (80 psi) | 7900 lbf |
| Force @ 2 in Stroke | 11600 lbf |
| Force @ 3 in Stroke | N/A |
| Force @ 1 in Stroke | 11600 lbf |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -40 °F |
| Force @ 9 in Stroke | N/A |
| Convolutions | Double |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 9400 lbf @ 4 in, 11600 lbf @ 2 in |
| Air Inlet | 3/4 in |
| Fill Port Offset | 3 1/8 in |
| Weight | 18.5 LB |

