- 15.1" Maximum Diameter
- 7.8" Stroke Length
- 3.5" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Bellows Type | Double Convoluted |
| Temperature Range [Max] | 150 °F |
| Force @ 1 in Stroke | 12900 lbf |
| Force @ Maximum Stroke (80 psi) | 7900 lbf |
| Force @ 4 in Stroke | 11100 lbf |
| Force @ 6 in Stroke | 8400 lbf |
| Style No. | YI-2B |
| Bumpers | w/o Bumpers |
| End Plate Diameter | 11.3 in |
| Force @ 3 in Stroke | 8400 lbf |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 3 1/2 in |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| End Closure | Style 4 End Retainer |
| Air Inlet | 1/4 in |
| Convolutions | Double |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 12900 lbf |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 6 in |
| Force @ Stroke (80 psi) | 12950 lbf @ 2 in, 11250 lbf @ 4 in, 8400 lbf @ 6 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Temperature Range [Min] | -40 °F |
| Fill Port Offset | 3 1/8 in |
| Weight | 18.5 LB |

