- 15.1" Maximum Diameter
- 6.4" Stroke Length
- 4.9" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 3 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 4 End Retainer |
| Air Inlet | 1/4 in |
| Convolutions | Double |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Stroke (80 psi) | 9400 lbf @ 4 in, 11600 lbf @ 2 in |
| Force @ 1 in Stroke | 11600 lbf |
| Bellows Type | Double Convoluted |
| Force @ Maximum Stroke (80 psi) | 7900 lbf |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| End Plate Diameter | 11.3 in |
| Bumpers | w/Bumpers |
| Force @ 4 in Stroke | 9400 lbf |
| Fill Port Offset | 3 1/8 in |
| Stroke Length [Max] | 4.800 in |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -40 °F |
| Compressed Height | 3 1/2 in |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ 2 in Stroke | 11600 lbf |
| Style No. | YI-2B |
| Weight | 18.5 LB |

