- 16" Maximum Diameter
- 11.4" Stroke Length
- 3.5" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 150 °F |
| Force @ 4 in Stroke | 12580 lbf |
| Compressed Height | 3 1/2 in |
| End Plate Diameter | 11.3 in |
| Force @ 1 in Stroke | 13600 lbf |
| Style No. | YI-2B |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 8 in |
| Force @ 3 in Stroke | 10900 lbf |
| Force @ 8 in Stroke | N/A |
| Convolutions | Double |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 11000 lbf @ 6 in, 12580 lbf @ 4 in, 13500 lbf @ 2 in |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 2 in Stroke | 13500 lbf |
| End Closure | Style 4 End Retainer |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 9100 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ 6 in Stroke | 11000 lbf |
| Fill Port Offset | 3 1/8 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Weight | 19.2 LB |

