- 16" Maximum Diameter
- 11.4" Stroke Length
- 3.5" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| End Closure | Style 4 End Retainer |
| Force @ 4 in Stroke | 12580 lbf |
| Style No. | YI-2B |
| Force @ 3 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Temperature Range [Max] | 150 °F |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 13500 lbf @ 2 in, 12580 lbf @ 4 in, 11000 lbf @ 6 in |
| Bumpers | w/o Bumpers |
| Compressed Height | 3 1/2 in |
| Blind Tap Spacing | 6 1/4 in |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Fill Port Offset | 3 1/8 in |
| Stroke Length [Max] | 8 in |
| Force @ 6 in Stroke | 11000 lbf |
| End Plate Diameter | 11.3 in |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 9100 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ 1 in Stroke | 14500 lbf |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ 2 in Stroke | 13500 lbf |
| Convolutions | Double |
| Weight | 19.2 LB |

