- 16" Maximum Diameter
- 11" Stroke Length
- 4.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bellows Type | Double Convoluted |
| Compressed Height | 4 1/2 in |
| Force @ 1 in Stroke | 13600 lbf |
| Force @ Maximum Stroke (80 psi) | 9100 lbf |
| Force @ 2 in Stroke | 13500 lbf |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 8.300 in |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | 12580 lbf |
| Convolutions | Double |
| Force @ 3 in Stroke | 10900 lbf |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 11000 lbf @ 6 in, 12580 lbf @ 4 in, 13500 lbf @ 2 in |
| Style No. | YI-2B |
| End Plate Diameter | 11.3 in |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 4 End Retainer |
| Air Inlet | 1/4 in |
| Blind Tap Spacing | 6 1/4 in |
| Fill Port Offset | 3 1/8 in |
| Temperature Range [Min] | -40 °F |
| Force @ 12 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Force @ 6 in Stroke | 11000 lbf |
| Weight | 19.2 LB |

