- 16.7" Maximum Diameter
- 9.1" Stroke Length
- 3.7" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | YI-2B |
| Force @ 6 in Stroke | 10300 lbf |
| Stroke Length [Max] | 6.600 in |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 13500 lbf |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 10450 lbf @ 6 in, 12500 lbf @ 4 in, 13900 lbf @ 2 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Temperature Range [Max] | 150 °F |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -40 °F |
| End Closure | Style 4 End Retainer |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Force @ 3 in Stroke | 10000 lbf |
| Air Inlet | 1/4 in |
| Force @ 2 in Stroke | 13700 lbf |
| End Plate Diameter | 11.3 in |
| Force @ Maximum Stroke (80 psi) | 9000 lbf |
| Compressed Height | 3.7 in |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Fill Port Offset | 3 1/8 in |
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 4 in Stroke | 12300 lbf |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Weight | 19.5 LB |

