- 16.7" Maximum Diameter
- 7.9" Stroke Length
- 4.9" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 5.400 in |
| Style No. | YI-2B |
| Air Inlet | 1/4 in |
| Convolutions | Double |
| Force @ Maximum Stroke (80 psi) | 9100 lbf |
| Bumpers | w/Bumpers |
| Force @ 1 in Stroke | 12700 lbf |
| Force @ 2 in Stroke | 12850 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 3 in Stroke | N/A |
| Compressed Height | 3.7 in |
| Force @ Stroke (80 psi) | 10950 lbf @ 4 in, 12850 lbf @ 2 in |
| Force @ 4 in Stroke | 10950 lbf |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| End Closure | Style 4 End Retainer |
| Temperature Range [Min] | -40 °F |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Fill Port Offset | 3 1/8 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| End Plate Diameter | 11.3 in |
| Weight | 19.5 LB |

