- 16.7" Maximum Diameter
- 9.1" Stroke Length
- 3.7" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Fill Port Offset | 3 1/8 in |
| Force @ 1 in Stroke | 13500 lbf |
| Force @ 5 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Air Inlet | 3/4 in |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 2 in Stroke | 13700 lbf |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Compressed Height | 3.7 in |
| Bellows Type | Double Convoluted |
| Force @ Stroke (80 psi) | 10450 lbf @ 6 in, 12500 lbf @ 4 in, 13900 lbf @ 2 in |
| Force @ 12 in Stroke | N/A |
| End Closure | Style 4 End Retainer |
| End Plate Diameter | 11.3 in |
| Force @ Maximum Stroke (80 psi) | 9000 lbf |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 6.600 in |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | 10300 lbf |
| Style No. | YI-2B |
| Force @ 3 in Stroke | 10000 lbf |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -40 °F |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | 12300 lbf |
| Weight | 19.5 LB |

