- 6 1/2" Maximum Diameter
- 4.9" Stroke Length
- 2.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Temperature Range [Max] | 150 °F |
| Bellows Type | Double Convoluted |
| Blind Tap Spacing | 1 3/4 in |
| Force @ Maximum Stroke (80 psi) | 580 lbf |
| Force @ 1 in Stroke | 1700 lbf |
| Compressed Height | 2.8 in |
| Temperature Range [Min] | -40 °F |
| Stroke Length [Max] | 4.900 in |
| End Closure | Style 2 End Retainer |
| Force @ 4 in Stroke | 1100 lbf |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| End Plate Diameter | 4.84 in |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | 1900 lbf |
| Style No. | YI-2B |
| Pressure [Max] | 100 psi |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| Force @ Stroke (80 psi) | 1800 lbf @ 2 in, 900 lbf @ 4 in |
| Force @ 6 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Force @ 8 in Stroke | N/A |
| Weight | 5.1 LB |

