- 6 1/2" Maximum Diameter
- 4.9" Stroke Length
- 2.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Force @ Stroke (80 psi) | 900 lbf @ 4 in, 1800 lbf @ 2 in |
| Force @ 1 in Stroke | 1700 lbf |
| Temperature Range [Min] | -40 °F |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| End Closure | Style 3 End Retainer |
| Fill Port Offset | 1 3/8 in |
| Force @ Maximum Stroke (80 psi) | 580 lbf |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 4.900 in |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| Style No. | YI-2B |
| Temperature Range [Max] | 150 °F |
| End Plate Diameter | 4.84 in |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Compressed Height | 2.8 in |
| Convolutions | Double |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| Force @ 2 in Stroke | 1900 lbf |
| Force @ 4 in Stroke | 1100 lbf |
| Blind Tap Spacing | 2 3/4 in |
| Air Inlet | 1/4 in |
| Force @ 5 in Stroke | N/A |
| Weight | 5.1 LB |

