- 6 1/2" Maximum Diameter
- 4.3" Stroke Length
- 3.4" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Recommended Isolator Design Height [Min] | 4 1/2 in |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 1700 lbf |
| Force @ Stroke (80 psi) | 800 lbf @ 4 in, 1700 lbf @ 2 in |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 1700 lbf |
| Pressure [Max] | 100 psi |
| Compressed Height | 2.8 in |
| Style No. | YI-2B |
| End Closure | Style 3 End Retainer |
| Force @ Maximum Stroke (80 psi) | 580 lbf |
| Force @ 6 in Stroke | N/A |
| Convolutions | Double |
| End Plate Diameter | 4.84 in |
| Bumpers | w/Bumpers |
| Force @ 3 in Stroke | N/A |
| Blind Tap Spacing | 2 3/4 in |
| Fill Port Offset | 1 3/8 in |
| Bellows Type | Double Convoluted |
| Force @ 4 in Stroke | 800 lbf |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 4.300 in |
| Recommended Isolator Design Height [Max] | 6 1/2 in |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 5.1 LB |

