- 7" Maximum Diameter
- 6.3" Stroke Length
- 2.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Blind Tap Spacing | 2 3/4 in |
| Compressed Height | 2.8 in |
| Force @ 3 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 560 lbf |
| Force @ Stroke (80 psi) | 2200 lbf @ 2 in, 1700 lbf @ 4 in |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 5 in |
| Force @ 1 in Stroke | 2100 lbf |
| Temperature Range [Min] | -40 °F |
| End Plate Diameter | 4.84 in |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | 1600 lbf |
| Bellows Type | Double Convoluted |
| Style No. | YI-2B |
| Stroke Length [Max] | 6.300 in |
| End Closure | Style 3 End Retainer |
| Air Inlet | 1/4 in |
| Force @ 9 in Stroke | N/A |
| Force @ 6 in Stroke | 700 lbf |
| Force @ 5 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Convolutions | Double |
| Force @ 2 in Stroke | 2350 lbf |
| Fill Port Offset | 1 3/8 in |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 7 in |
| Force @ 8 in Stroke | 700 lbf |
| Force @ 12 in Stroke | N/A |
| Weight | 5.2 LB |

