- 7" Maximum Diameter
- 5.7" Stroke Length
- 3.4" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Maximum Stroke (80 psi) | 560 lbf |
| Force @ 2 in Stroke | 2100 lbf |
| End Plate Diameter | 4.84 in |
| Style No. | YI-2B |
| Air Inlet | 1/4 in |
| Fill Port Offset | 1 3/8 in |
| Force @ 5 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ 6 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Stroke Length [Max] | 5.700 in |
| Force @ 4 in Stroke | 1450 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ 8 in Stroke | 700 lbf |
| Recommended Isolator Design Height [Max] | 7 in |
| Compressed Height | 2.8 in |
| Force @ Stroke (80 psi) | 1450 lbf @ 4 in, 2150 lbf @ 2 in |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | N/A |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 2 3/4 in |
| Bellows Type | Double Convoluted |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 2100 lbf |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Min] | 5 in |
| Force @ 12 in Stroke | N/A |
| Weight | 5.2 LB |

