- 8" Maximum Diameter
- 6 1/2" Stroke Length
- 2.5" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 2900 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ Stroke (80 psi) | 3000 lbf @ 2 in, 2400 lbf @ 4 in, 1250 lbf @ 6 in |
| Bumpers | w/o Bumpers |
| Force @ 4 in Stroke | 2300 lbf |
| Force @ 6 in Stroke | 1250 lbf |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | 1250 lbf |
| Recommended Isolator Design Height [Max] | 8 in |
| Air Inlet Type | NPT |
| Recommended Isolator Design Height [Min] | 6 in |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 2 1/2 in |
| Stroke Length [Max] | 6 1/2 in |
| Bellows Type | Double Convoluted |
| Force @ 9 in Stroke | N/A |
| Style No. | YI-2B |
| Temperature Range [Min] | -40 °F |
| End Closure | Style 2 End Retainer |
| End Plate Diameter | 5 in |
| Force @ 2 in Stroke | 2900 lbf |
| Blind Tap Spacing | 2 3/4 in |
| Temperature Range [Max] | 150 °F |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 800 lbf |
| Weight | 5.5 LB |

