- 8" Maximum Diameter
- 6 1/2" Stroke Length
- 2 1/2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Fill Port Offset | 1 3/8 in |
| Blind Tap Spacing | 2 3/4 in |
| Recommended Isolator Design Height [Min] | 6 in |
| End Closure | Style 3 End Retainer |
| Force @ Stroke (80 psi) | 1250 lbf @ 6 in, 2400 lbf @ 4 in, 3000 lbf @ 2 in |
| Air Inlet | 1/4 in |
| Force @ 4 in Stroke | 2300 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ 6 in Stroke | 1250 lbf |
| Force @ 1 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Force @ 3 in Stroke | N/A |
| Stroke Length [Max] | 6 1/2 in |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 8 in |
| Air Inlet Type | NPT |
| End Plate Diameter | 5 in |
| Compressed Height | 2 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | 2900 lbf |
| Force @ Maximum Stroke (80 psi) | 800 lbf |
| Bumpers | w/o Bumpers |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Style No. | YI-2B |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Weight | 5.5 LB |

