- 8" Maximum Diameter
- 5.7" Stroke Length
- 3.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bellows Type | Double Convoluted |
| Recommended Isolator Design Height [Max] | 8 in |
| Pressure [Max] | 100 psi |
| Fill Port Offset | 1 3/8 in |
| Air Inlet Type | NPT |
| Compressed Height | 2 1/2 in |
| Force @ Maximum Stroke (80 psi) | 800 lbf |
| Blind Tap Spacing | 2 3/4 in |
| Recommended Isolator Design Height [Min] | 6 in |
| Force @ 1 in Stroke | 2900 lbf |
| Air Inlet | 1/4 in |
| Force @ Stroke (80 psi) | 2000 lbf @ 4 in, 2750 lbf @ 2 in |
| End Closure | Style 3 End Retainer |
| Force @ 2 in Stroke | 2750 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | 2000 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 1250 lbf |
| Bumpers | w/Bumpers |
| Temperature Range [Max] | 150 °F |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 5.700 in |
| End Plate Diameter | 5 in |
| Convolutions | Double |
| Style No. | YI-2B |
| Force @ 6 in Stroke | N/A |
| Weight | 5.5 LB |

