- 8" Maximum Diameter
- 6 1/2" Stroke Length
- 2.5" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 8 in |
| Compressed Height | 2 1/2 in |
| Stroke Length [Max] | 6 1/2 in |
| Temperature Range [Min] | -40 °F |
| End Closure | Style 2 End Retainer |
| Force @ 6 in Stroke | 1250 lbf |
| End Plate Diameter | 5 in |
| Air Inlet | 3/4 in |
| Force @ 1 in Stroke | 2900 lbf |
| Recommended Isolator Design Height [Min] | 6 in |
| Pressure [Max] | 100 psi |
| Bellows Type | Double Convoluted |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| Convolutions | Double |
| Force @ Maximum Stroke (80 psi) | 800 lbf |
| Force @ 4 in Stroke | 2300 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Style No. | YI-2B |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 1250 lbf |
| Force @ 2 in Stroke | 2900 lbf |
| Force @ Stroke (80 psi) | 3000 lbf @ 2 in, 2400 lbf @ 4 in, 1250 lbf @ 6 in |
| Blind Tap Spacing | 2 3/4 in |
| Weight | 5.5 LB |

