- 8.8" Maximum Diameter
- 7.2" Stroke Length
- 2.9" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 3 in Stroke | 1700 lbf |
| Force @ 6 in Stroke | 1800 lbf |
| Force @ Maximum Stroke (80 psi) | 1000 lbf |
| Recommended Isolator Design Height [Max] | 8 in |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 2.9 in |
| Force @ Stroke (80 psi) | 3500 lbf @ 2 in, 2600 lbf @ 4 in, 1650 lbf @ 6 in |
| Force @ 1 in Stroke | 4800 lbf |
| Temperature Range [Min] | -40 °F |
| Blind Tap Spacing | 2 3/4 in |
| End Closure | Style 2 End Retainer |
| Style No. | YI-2B |
| Air Inlet Type | NPT |
| Bellows Type | Double Convoluted |
| Temperature Range [Max] | 150 °F |
| Force @ 2 in Stroke | 3600 lbf |
| Recommended Isolator Design Height [Min] | 7 in |
| End Plate Diameter | 5 7/8 in |
| Pressure [Max] | 100 psi |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Bumpers | w/o Bumpers |
| Convolutions | Double |
| Force @ 4 in Stroke | 2700 lbf |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 7.200 in |
| Weight | 7.7 LB |

